Shop All Starters & Alternators
Db Electrical
Alternator For 7.3L Diesel Ford F150 F250 F350 Super Duty 2002-2003; 400-14090
Mfr # 400-14090
Zoro # G604237212
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Amperage 110A
- Regulator IR
- Rotation Clockwise
- Pulley Class S8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-14090
- Zoro # G604237212
- UPC # 603765040818
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Amperage | 110A |
Item | Alternator |
Regulator | IR |
Rotation | Clockwise |
Pulley Class | S8 |
Fan Type | IF |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 320 - 400 Lb Drum (14482LB)
- ILC Replacement for Heine Omega 100 replacement light bulb lamp (OMEGA 100 HEINE)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, White, 4.5 cu. ft. (1702400)
- BALDWIN FILTERS Lube Filter, Element Only, 6-5/32in. L (P9600)
- DB ELECTRICAL New Alternator For Nissan Cv Axle Altima 2007 2.5L 400-12114 (400-12114)
- DB ELECTRICAL New Starter For Cummins Engines Osgr; 24-Volt; Cw; 10-Tooth 3957597 410-52392 (410-52392)
- DB ELECTRICAL Alternator For Toyota 4Runner 1996-1999 Tacoma Truck 1997-1999; 400-52060 (400-52060)
- DB ELECTRICAL New Starter For Delco 8200434 / 39Mt 12 Volt 12 Tooth 8200298 8200329 410-12355 (410-12710)
- DB ELECTRICAL New Starter For John Deere Kohler Engines Lt150 Lt160 10526 113017 410-21040 (410-21067)
- DB ELECTRICAL Alternator For 1.6L 1.8L 2.0L Mazda Protege 1999-2003 Fp34-18-300A; 400-48113 (400-48113)
- ILC Replacement for KOHLER 24-098-01 STARTER (24-098-01 STARTER)
- Db Electrical Starters & Alternators