Shop All Starters & Alternators
Db Electrical
Alternator For 5.3L 6.0L Escalade Esv Ext 2002-2004 10464481 15755616; Adr0215
Mfr # 400-12139
Zoro # G604237915
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Chevrolet / GMC 2000-02
- Amperage 105A
- Rotation Clockwise
- Pulley Class 1272
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-12139
- Zoro # G604237915
- UPC # 701485506895
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Chevrolet / GMC 2000-02 |
Amperage | 105A |
Item | Alternator |
Rotation | Clockwise |
Pulley Class | 1272 |
Fan Type | IF |
Regulator | IR |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cone, L68149 (L68149)
- WEATHERTECH Front Rubber Mats/Black, W24 (W24)
- BETTER BUILT ATV TOOL BOX BLACK 20 X12 X 9.5 (67210276)
- CURT Dual-Output Electrical Adapter, 57674 (57674)
- DB ELECTRICAL Starter For Perkins 10465044 1046 150108 112268 10461485 1113290; Snk0015 (410-12144)
- DB ELECTRICAL Starter For Family Pg260D, Hyster 1548620, Wai 6984N; 410-12349 (410-12349)
- DB ELECTRICAL Starter Fits International Truck Dt466 Kenworth Peterbilt 8.3L Tg428000-2690 (410-52398)
- DB ELECTRICAL Alternator For Toyota Lift Truck 6Fdl-15 6Fdl-18 6Fdl-20 6Fdl-23; And0168 (400-52002)
- DB ELECTRICAL New Starter Motor For Kohler K241 K301 K321 10-16 Hp 45-098-06 45-098-11 (410-21018)
- DB ELECTRICAL Starter For 2.3L Deutz Td2011 L3 118-1753 118-2126 118-2390 Is1236 Ms68 (410-29071)
- ILC Replacement for JOHN DEERE RE500733 STARTER (RE500733 STARTER)
- Db Electrical Starters & Alternators