Shop All Starters & Alternators
Db Electrical
Alternator for 130Amp CW Rotation 12V 2.4L L4 Buick Regal
Mfr # 400-40144
Zoro # G310683136
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 130Amp CW Rotation 12V 2.4L L4 Buick Regal 2012-2014 13500315 13588328 11459 2620360 TG12C067 TG12C174
- Compatible OEM Model Number Arrowhead AVA0171 General Motors 13500315, 13588328 Lester 11459 Valeo 2605323A, 2620360, 849114, TG12C067, TG12C174
- Standards Professional Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-40144
- Zoro # G310683136
- UPC # 196140124413
- Country of Origin China
- Category Starters & Alternators
Details
For Use With | 130Amp CW Rotation 12V 2.4L L4 Buick Regal 2012-2014 13500315 13588328 11459 2620360 TG12C067 TG12C174 |
Compatible OEM Model Number | Arrowhead AVA0171 General Motors 13500315, 13588328 Lester 11459 Valeo 2605323A, 2620360, 849114, TG12C067, TG12C174 |
Standards | Professional Quality |
Description
Specs: Unit Type: Alternator, Specs: Clock: 02:30:00, Specs: AMP: 130, Specs: Fan Type: Internal, Specs: Pulley Type: Solid, Specs: Regulator: Internal, Specs: Rotation: CW, Specs: Voltage: 12
- •Compatible with/Replacement for Arrowhead: AVA0171, J&N: 400-40144, GM: 13500315, GM: 13588328, Lester: 11459, Valeo: 2605323A, Valeo: 2620360, Valeo: 849114, Valeo: TG12C067, Valeo: TG12C174
- •Compatible With / Replacement For: Buick Regal 2012-2014, Chevrolet Equinox 2010-2014, GMC Terrain 2010-2014
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New Aftermarket Alternator Built To Meet OEM Specifications For Buick, Chevrolet, GMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING E-Z REST DOOR HANGER (SS21870)
- C.E. SMITH Front Spring Hanger Bracket (1400240)
- GROCO GROCO 1" Bronze Pipe Nipple Check Valve (PNC-1000)
- MTD Wheel Comp-Rh (634-04168A-0911)
- DB ELECTRICAL New Starter For Delco 8200330 / 39Mt 24 Volt 11 Tooth (410-12709)
- DB ELECTRICAL New Starter For Caterpillar Excavator E70 E70B Midi With Mitsubishi 4D31 Engine (410-48109)
- DB ELECTRICAL Starter For Freightliner Various 8200196 8200571 8300064 6963 410-12659 (410-12659)
- DB ELECTRICAL New Starter For Mustang Skid Steer Loader 552 960 W Isuzu 4Jb1 Engine (410-44104)
- DB ELECTRICAL New Starter For Case 430 Skid Steer With 3.9L Cummins Engine 8200014 410-12435 (410-12435)
- DB ELECTRICAL New Starter For Jeep Liberty 3.7L (226) V6 03 04 05 06 56041641Ad 56041641Af (410-48095)
- ILB GOLD Starter, Replacement For Lester 6563 (6563)
- Db Electrical Starters & Alternators