Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Alternator Conversion Kit for Massey Ferguson TO20; AKT0015
Mfr # 400-12403
Zoro # G105746404
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Massey Ferguson TO20 Tractor Models
- Pulley Class V1
- Voltage 12V
- Regulator IR
- Amperage 63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 400-12403
- Zoro # G105746404
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Alternator |
Fits | Massey Ferguson TO20 Tractor Models |
Pulley Class | V1 |
Voltage | 12V |
Regulator | IR |
Amperage | 63A |
Fan Type | EF |
Rotation | Clockwise |
Description
Specs: Description: Alternator Conversion Kit , Notes: Complete generator-to-alternator conversion kit from 6 volts to 12 volts. Compatible With/Replacement For: Massey Ferguson - TO20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Cup Dispenser Bracket (20016)
- PRO-MIX Mix Potting Ultimate Pro 16Qt (1016010RGCE)
- ILC Replacement For EZGO CUSHMAN TEXTRON 0413568 (0413-568)
- ILC Power Wheels Fvb13 PW Jurassic World Dino Racer Green Hubcap Center W/label (fvb13/flj84) (FVB13 PW JURASSIC WORLD DINO RACER GREEN HUBCAP C)
- DB ELECTRICAL Hand Brake Cable For Case/International Harvester 584 Indust/Const Tractors (1702-2035)
- DB ELECTRICAL New Offset Link, for A2040 chain For Universal Products X-2040OF (3016-2040OL)
- DB ELECTRICAL Wheel Rims 10x28 6-Loop for Ford 2030 2031 2110 2111 2120 2130 2131 2300 (3008-1012)
- DB ELECTRICAL Coil for Ford/New Holland 2N, 8N, 9N 9N12024, 87761617, 89837104; (1100-0541)
- DB ELECTRICAL Coupler For John Deere 5045D, 5045E, 5050E, 5055D, 5055E, 5058E R222832 (1404-3256)
- DB ELECTRICAL Muffler for John Deere Tractor 3020 4020 4000 Others-DR-24 AR41171 AR86595 (1417-4506)
- MTD Cable-Reverse (946-04414A)
- Db Electrical Lawn Mowers & Accessories