Shop All Starters & Alternators
Db Electrical
Alternator ADR0188 for J&N 12V, Rotation CW, Amperage 63, Clock 3, Pulley Class V1
Mfr # 400-12396
Zoro # G810683087
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With J & N 400-12396 12V, Rotation CW, Amperage 63, Clock 3, Pulley Class V1, Regulator IR
- Compatible OEM Model Number Arrowhead ADR0188 J&N Electrical Products 400-12396
- Standards Professional Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-12396
- Zoro # G810683087
- UPC # 196140114537
- Country of Origin China
- Category Starters & Alternators
Details
For Use With | J & N 400-12396 12V, Rotation CW, Amperage 63, Clock 3, Pulley Class V1, Regulator IR |
Compatible OEM Model Number | Arrowhead ADR0188 J&N Electrical Products 400-12396 |
Standards | Professional Quality |
Description
Specs: Alternator, Voltage: 12, Rotation: CW, Dimension: Replacement 10SI Unit:, Mtg. Ear 1 Hole: 5/16-18 Threaded, Mtg. Ear 2 Hole: 10.3mm Unthreaded, B+ Terminal: 12-24, Polarity: Negative, Notes:, 1-Wire System, Self-Excited, 3:00 Plug Position, Includes 1V Pulley For 1/2" Belt, Amperage: 63, Clock: 3, Pulley Class: V1, Regulator: IR, Fan Type: EF
- •Replaces OEM Numbers: ARROWHEAD: ADR0188, J & N: 400-12396
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New Aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Il200 Plus In-Line Submersible Pump 24V 2.8 Gpm (IL200P-24)
- CROWN AUTOMOTIVE Axle Shaft Nut, #6506454Aa (6506454AA)
- CAT 3.5 Ton Low Profile Pro Service Jack (CAT) (240332)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2-5/16 (2.5/16" Ball for Hitch)
- DB ELECTRICAL Alternator For 1.6L 1.8L 2.0L Mazda Protege 1999-2003 Fp34-18-300A; 400-48113 (400-48113)
- DB ELECTRICAL Starter For Thomas Equipment Skid Steer T153 T153S Lester 18004; Snd0406 (410-52225)
- DB ELECTRICAL Starter For Daewoo Forklift Truck G20S G25S G30S Gc25S D141291; 410-52551 (410-52551)
- DB ELECTRICAL New Alternator For Isuzu C330 C240 Engine 1982-On Lr220-27 8943388470 12323 (400-44069)
- DB ELECTRICAL Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670 (410-12670)
- DB ELECTRICAL New Starter For Hyster Forklift Lift Truck With Continental Engine (410-12667)
- ILB GOLD Replacement For Caterpillar 140H, Year 2006 Alternator (140H YEAR 2006 ALTERNATOR)
- Db Electrical Starters & Alternators