Shop All Starters & Alternators
Db Electrical
110A Alternator For Honda Accord 2.4L 2013-2017 Ir If; 400-48179
Mfr # 400-48179
Zoro # G304238533
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Honda Accord 2.4L W/Cvt 2013-16
- Amperage 110A
- Rotation Clockwise
- Fan Type IF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-48179
- Zoro # G304238533
- UPC # 603765047268
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Honda Accord 2.4L W/Cvt 2013-16 |
Amperage | 110A |
Rotation | Clockwise |
Fan Type | IF |
Regulator | IR |
Item | Alternator |
Pulley Class | SD7 |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER 4 oz Penetrating Lubricant Aerosol can (PB-TS)
- GARMIN Protective Cover f/STRIKER and Trade/Vivid 9 Inch Units (010-13132-00)
- KYB Strut-Plus, SR4550 (SR4550)
- RAYBESTOS Brake Pad Set, EHT1391H (EHT1391H)
- DB ELECTRICAL Starter For Delco 37Mt 12V Delco 10478825 10478949 1993965; Sdr0133 (410-12623)
- DB ELECTRICAL New Alternator For Subaru 2.5L 2.5 Legacy & Outback 2005 2006 2007 2008 2009 (400-48069)
- DB ELECTRICAL New Alternator For 12 13 14 15 16 Kia Soul 1.6L 1.6 Ir/If; 12-Volt; 90 Amp (400-40141)
- DB ELECTRICAL New Starter For Cummins 3971603 428000-2860 Osgr; 12-Volt; Cw; 10-Tooth (410-52450)
- DB ELECTRICAL Starter For 4.4L Jcb Js130Nl 72735633 Azf4211 Azf4267 Azf4579 Is1106 (410-29039)
- DB ELECTRICAL Starter For Cummins Various 3971612 428000-289 428000-2890 428080-289 (410-52470)
- ILC Replacement For Remy, P3124 Starter (P3124 STARTER)
- Db Electrical Starters & Alternators