Shop All Compact Submersible Centrifugal Pumps
Dayton
Zinc Alloy 1/10 HP Compact Submersible Pump 115V
Mfr # 12U598
Zoro # G4276237
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/10 hp
- Voltage 115V
- Full Load Amps 5.2 A
- Cord Length 6 ft
- Impeller Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12U598
- Zoro # G4276237
- UPC # 190735117460
- Country of Origin China
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Height | 4 7/8 in |
Length | 6 7/8 in |
Width | 4 1/2 in |
Overall Width | 4.5 in |
Overall Height | 4.9 in |
Overall Length | 4.9 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Discharge Hose Size | 3/4 in |
Description
Centrifugal Pump, Pump Housing Material Zinc Alloy, Horsepower 1/10 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 950 gph, Flow Rate @ 5 ft of Head (Maximum) 855 gph, Flow Rate @ 10 ft of Head (Maximum) 758 gph, Maximum Feet of Head 24.7 ft, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Oil-Filled, Amps 5.2 A, Compatible with Media Type Oil, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Pump Duplexor (ARB-120-AEA)
- DAYTON Stainless Steel 1/3 HP Centrifugal Pump 115/230V (2ZWT8)
- GRUNDFOS CR Series Repair Parts, Plug Kit - NEMA. (96511314)
- VERSA-MATIC E5 PTFE Elastomer Kit (E5 TF KIT)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN3)
- DAYTON POM 1/90 HP Compact Submersible Pump 115V (12U596)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN8)
- DAYTON POM 1/50 HP Compact Submersible Pump 115V (12U597)
- DAYTON Pump, Compact Submersible, 1/400 HP (2HNN2)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN7)
- LITTLE GIANT PUMP Submersible Centrifugal Pump, 1/40 HP (502303)
- Dayton Compact Submersible Centrifugal Pumps