Shop All DC Washdown Motors
Dayton
Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC
Mfr # 1F646A
Zoro # G0503483
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet DC
- RPM Range 1,701-1,800
- Voltage 90V DC
- Frame 56C
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F646A
- Zoro # G0503483
- UPC # 190735141496
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 11 7/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 15 in |
Description
Washdown Motor, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 90V DC, Full Load Amps 7.6 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, NEMA Design H, Removable Base Yes, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Motor, 1/3 HP, Replacement For: Dayton 1HKL8C, 1HLB4C (41NL05)
- NTN Radial Bearing, Double Seal, 15mm Bore (6202LLUC3/L627)
- LDI INDUSTRIES Reservoir, Air Operated (RVP103)
- SKF SKF-1204, Self Aligning Ball Brgs, 1204 (1204)
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC (1F642A)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 90VDC (1F650A)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C (48ZJ95)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm (1TTB6BG)
- DAYTON Washdown Motor, TEFC, 1 HP, 1725 rpm, 56 (48ZJ91)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- Dayton DC Motors