Shop All DC Washdown Motors
Dayton
Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC
Mfr # 1F648A
Zoro # G2403046
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet DC
- RPM Range 1,701-1,800
- Voltage 180V DC
- Frame 56C
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1F648A
- Zoro # G2403046
- UPC # 190735141502
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 9 7/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 13 in |
Shaft Dia. | 5/8 in |
Description
Washdown Motor, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 180V DC, Full Load Amps 3.5 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, NEMA Design H, Removable Base Yes, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472020 (472020)
- ELESA Oil level indicators, HCX.254-AR-M12 (HCX-AR)
- AGS Door-Ease Lubricant1.6Oz (DEK-3H)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (1TRZ4)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56HC (48ZJ93)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (4GPT2)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1/2 HP, 1725 rpm (2DAK7)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm (2RKZ2)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 3520 rpm (1TTA4BG)
- Dayton DC Motors