Shop All Fork Extensions
Dayton
Work Platform, L48", W48In, H66"
Mfr # 5UEW2
Zoro # G2127861
product price: $1,289.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,289.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Color Red
- Load Capacity 1,000 lb
- Platform Length 48 in
- Base Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UEW2
- Zoro # G2127861
- UPC # 190735351390
- Country of Origin China
- Category Fork Extensions
Dimensions
Overall Height | 66 in |
Platform Length | 48 in |
Base Length | 48 in |
Platform Width | 48 in |
Fork Pocket Size | 2 1/2 in x 7 1/2 in |
Handrail Height | 42 in |
Base Width | 48 in |
Manufacturers Warranty Length | 1 yr |
Compatible Fork Height | 3 3/8 in |
Compatible Fork Width | 7 1/2 in |
Compatible Fork Length | 48 in |
Details
Color | Red |
Load Capacity | 1,000 lb |
Item | Forklift Work Platform |
Tread | Perforated |
Finish | Powder Coated |
Includes | Backrail, Guardrails, Safety Strap, Single Door |
Number of Guard Rails | 3 |
Assembled/Unassembled | Unassembled |
For Use With | Most Forklift Trucks |
Tread Type | Perforated |
Load Capacity - Maximum | 1,000 lb |
Door Type | Single |
Assembly Status | Unassembled |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 3 3/8 in, Compatible Fork Width 7 1/2 in, Compatible Fork Length 48 in, Tread Type Perforated, Assembly Status Unassembled, Platform Length 48 in, Platform Width 48 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 3, Door Type Single, Caster Configuration Not Applicable, Caster Dia. Not Applicable, Caster Material Not Applicable, Color Red, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 2 7/8-inch (73 mm) Furniture Swivel Caster with Brake, 72 kg (20750290)
- BUDGIT HOISTS Latch Kit (11330705)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA060R-14)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- DAYTON Work Platform, L37", W37In, H66" (5UEW6)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- DAYTON Fork Extensions, Yellow, 7-1/8 x 72 In, Pk2 (3AA40)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- DAYTON Fork Extensions, Yellow, 5 x 60 In, Pk2 (3AA41)
- DAYTON Work Platform, L48", W36In, H66" (5UEW1)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- Dayton Lifting Trucks