Shop All Fork Extensions
Dayton
Work Platform, L37", W37In, H66"
Mfr # 5UEW6
Zoro # G0454277
product price: $1,317.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,317.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Color Red
- Load Capacity 1,000 lb
- Platform Length 37 in
- Number of Guard Rails 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UEW6
- Zoro # G0454277
- UPC # 190735351437
- Country of Origin China
- Category Fork Extensions
Dimensions
Overall Height | 66 in |
Platform Length | 37 in |
Base Length | 37 in |
Handrail Height | 42 in |
Fork Pocket Size | 4 in x 8 in |
Platform Width | 37 in |
Base Width | 37 in |
Manufacturers Warranty Length | 1 yr |
Compatible Fork Width | 7 1/2 in |
Compatible Fork Length | 37 in |
Compatible Fork Height | 3 3/8 in |
Details
Color | Red |
Load Capacity | 1,000 lb |
Item | Forklift Work Platform |
Number of Guard Rails | 3 |
Tread | Perforated |
Includes | Backrail, Dual Doors, Guardrails, Safety Strap |
Finish | Powder Coated |
For Use With | Most Forklift Trucks |
Assembled/Unassembled | Unassembled |
Tread Type | Perforated |
Load Capacity - Maximum | 1,000 lb |
Door Type | Double |
Assembly Status | Unassembled |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 3 3/8 in, Compatible Fork Width 7 1/2 in, Compatible Fork Length 37 in, Tread Type Perforated, Assembly Status Unassembled, Platform Length 37 in, Platform Width 37 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 3, Door Type Double, Caster Configuration Not Applicable, Caster Dia. Not Applicable, Caster Material Not Applicable, Color Red, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR73)
- TE-CO Hoist Ring, 1000lb, 3/8-16 Thread Size (AK46106)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE1601NFX5)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6208)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- DAYTON Fork Extensions, Yellow, 5 x 60 In, Pk2 (3AA41)
- DAYTON Double Door Work Platfrm, L48", W48In, H66" (5UEW5)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- DAYTON Work Platform, L48", W36In, H66" (5UEW1)
- ZORO SELECT Fork Extensions, 63in.L x 6inW, Strap, PK2 (35LU44)
- Dayton Forklifts & Attachments