Shop All Fork Extensions
Dayton
Work Platform, L36", W36", H66"
Mfr # 5UEW0
Zoro # G2127889
product price: $840.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$840.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Color Red
- Load Capacity 1,000 lb
- Platform Length 36 in
- Includes Backrail, Guardrails, Safety Strap, Single Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UEW0
- Zoro # G2127889
- UPC # 190735351376
- Country of Origin China
- Category Fork Extensions
Dimensions
Overall Height | 66 in |
Platform Length | 36 in |
Base Width | 36 in |
Fork Pocket Size | 2 1/2 in x 7 1/2 in |
Base Length | 36 in |
Handrail Height | 42 in |
Platform Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Compatible Fork Length | 36 in |
Compatible Fork Height | 3 3/8 in |
Compatible Fork Width | 7 1/2 in |
Details
Color | Red |
Load Capacity | 1,000 lb |
Item | Forklift Work Platform |
Includes | Backrail, Guardrails, Safety Strap, Single Door |
Assembled/Unassembled | Unassembled |
Finish | Powder Coated |
For Use With | Most Forklift Trucks |
Number of Guard Rails | 3 |
Tread | Perforated |
Load Capacity - Maximum | 1,000 lb |
Tread Type | Perforated |
Door Type | Single |
Assembly Status | Unassembled |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 3 3/8 in, Compatible Fork Width 7 1/2 in, Compatible Fork Length 36 in, Tread Type Perforated, Assembly Status Unassembled, Platform Length 36 in, Platform Width 36 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 3, Door Type Single, Caster Configuration Not Applicable, Caster Dia. Not Applicable, Caster Material Not Applicable, Color Red, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 2200 lb.Load Cap. (7993836)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 375 lb, Ball (P24S-PRP050K-14)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-YA55-CK - Fits Yale Model # YA55 (GWK-YA55-CK)
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306)
- DAYTON Double Door Work Platfrm, L48", W48In, H66" (5UEW5)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- DAYTON Work Platform, L48", W36In, H66" (5UEW1)
- DAYTON Work Platform, L37", W37In, H66" (5UEW6)
- DAYTON Fork Extensions, Yellow, 4 x 60 In, Pk2 (3AA38)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- VESTIL Fork Extensions (FE-4-84)
- Dayton Fork Extensions