Shop All Limit Switch Arms & Actuators
This Product is Discontinued
Dayton
Wobble Stick Lever Arm, 3.75 In. Arm L (Discontinued)
Mfr # 12T831
Zoro # G4120121
This Product is Discontinued
Key Features
- Arm Length 3.75 in
- For Use With 11X453, 11X479, 11X480, 11X481, 12T833, 12T850, 12T851, 12T852, 12T853, 12T881, 12T890, Mfr. No. 11X450
- Arm Depth 0.39 in
- Arm Width 0.39 in
- Actuator Type Wobble Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T831
- Zoro # G4120121
- UPC # 190735115664
- Country of Origin China
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 3.75 in |
Arm Depth | 0.39 in |
Arm Width | 0.39 in |
Arm Length - Maximum | 3.75 in |
Details
Item | Wobble Stick Actuator |
For Use With | 11X453, 11X479, 11X480, 11X481, 12T833, 12T850, 12T851, 12T852, 12T853, 12T881, 12T890, Mfr. No. 11X450 |
Actuator Type | Wobble Stick |
Arm Material | Delrin |
Actuator Style | Wobble Stick |
Compatible with Brand | Dayton |
Description
Wobble Stick Actuator, Actuator Type Wobble Stick, For Use With 11X453, 11X479, 11X480, 11X481, 12T833, 12T850, 12T851, 12T852, 12T853, 12T881, 12T890, Mfr. No. 11X450, Arm Length 3.75 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Delrin, Roller Material Not Applicable, Arm Width 0.39 in, Arm Depth 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.