Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Thimble, 7/16 In, Steel, PK25
Mfr # 2VKL4
Zoro # G2015842
product price: $37.39
/pk 25, $1.50/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 7/16 in
- Wire Rope Dia. 7/16"
- Finish Galvanized
- End Type Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKL4
- Zoro # G2015842
- UPC # 190735236666
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 7/16 in |
Wire Rope Dia. | 7/16" |
Loop Inside Length | 1 3/4 in |
Inside Wall Width | 9/16 in |
Overall Width | 1 5/8 in |
Overall Length | 2 1/2 in |
Wall Height | 3/16 in |
Loop Inside Width | 1 1/16 in |
Compatible Rope Diameter | 7/16 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
Finish | Galvanized |
End Type | Open End |
Lifting Capability | For Lifting |
Wall Thickness | 1/16 in |
Description
Wire Rope Thimble, Compatible Rope Diameter 7/16 in, Material Steel, Overall Length 2 1/2 in, Overall Width 1 5/8 in, Wall Height 3/16 in, Inside Wall Width 9/16 in, Wall Thickness 1/16 in, Loop Inside Length 1 3/4 in, Loop Inside Width 1 1/16 in, Finish Galvanized, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Utility Cart w/2 Shelves, 1200 lb. Capacity, 30L x 18W x 35H (800455)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb (35KT28)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Loop Handle (585283)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2802DTX3)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- DAYTON Wire Rope Thimble, 5/16 In, SS, PK25 (1DLH2)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLE8)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- DAYTON 3/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD9)
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- Dayton Sleeve & Thimble Kits for Wire Rope