Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Thimble, 5/16 In, Steel, PK25
Mfr # 2VKL2
Zoro # G1735982
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 5/16 in
- For Use With Cables 2TAF3, 2TAF4, 2VJJ6, 2VJJ7, 2VJJ8, 2VJN9, 2VJP1, 2VJP2, 2VJY4, 2VJY5, 2VJY6
- Finish Zinc Plated
- Wire Rope Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VKL2
- Zoro # G1735982
- UPC # 190735236642
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Loop Inside Length | 1 1/2 in |
Wall Height | 1/8 in |
Overall Length | 2 1/8 in |
Compatible Rope Diameter | 5/16 in |
Inside Wall Width | 7/16 in |
Overall Width | 1 1/4 in |
Loop Inside Width | 13/16 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
For Use With | Cables 2TAF3, 2TAF4, 2VJJ6, 2VJJ7, 2VJJ8, 2VJN9, 2VJP1, 2VJP2, 2VJY4, 2VJY5, 2VJY6 |
Finish | Zinc Plated |
End Type | Open End |
Wall Thickness | 1/16 in |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 5/16 in, Material Steel, Overall Length 2 1/8 in, Overall Width 1 1/4 in, Wall Height 1/8 in, Inside Wall Width 7/16 in, Wall Thickness 1/16 in, Loop Inside Length 1 1/2 in, Loop Inside Width 13/16 in, Finish Zinc Plated, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP2484RA3B4CC1P6)
- BALLYMORE Stacker, 3.15" to 54" H Range, 1100lb Load (BALLYPAL SLS-54)
- ZORO SELECT Drum Carrier, 800 lb, 6-1/2In x 2-1/2In (285A)
- KEEPER MINI BUNGEE CORD 10""20CT (06053-10)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ4)
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- DAYTON Stop Sleeve, 3/16 In, Aluminum, PK50 (2VKC9)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLE5)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- Dayton Chains, Ropes & Cables