Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Thimble, 5/16 In, Steel, PK25
Mfr # 1DLG4
Zoro # G2498395
product price: $27.79
/pk 25, $1.11/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 5/16 in
- Wire Rope Dia. 5/16"
- For Use With 1DMV4
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLG4
- Zoro # G2498395
- UPC # 190735134948
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Loop Inside Width | 13/16 in |
Inside Wall Width | 7/16 in |
Overall Width | 1 1/4 in |
Loop Inside Length | 1 1/2 in |
Wall Height | 1/8 in |
Overall Length | 2 1/8 in |
Compatible Rope Diameter | 5/16 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
For Use With | 1DMV4 |
Finish | Zinc Plated |
Wall Thickness | 1/16 in |
Lifting Capability | For Lifting |
End Type | Open End |
Description
Wire Rope Thimble, Compatible Rope Diameter 5/16 in, Material Steel, Overall Length 2 1/8 in, Overall Width 1 1/4 in, Wall Height 1/8 in, Inside Wall Width 7/16 in, Wall Thickness 1/16 in, Loop Inside Length 1 1/2 in, Loop Inside Width 13/16 in, Finish Zinc Plated, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 2PK 16 C Loop Chain (S56T)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- VESTIL 3 Step Yellow Welded Aluminum Step Stand 500 lb. Capacity (SSA-3-Y)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-5PUTS-1B)
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- DAYTON Wire Rope Stop Sleeve, 7/32In, Copper, PK10 (2VKE1)
- DAYTON Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1, Finish: Galvanized/Natural (1DKJ3)
- DAYTON Wire Rope Thimble, 5/16 In, SS, PK25 (1DLH2)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKD3)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- LOOS Wire Rope Oval Sleeve, 3/64 In, 122 Copper (SL2-1.5)
- Dayton Sleeve & Thimble Kits for Wire Rope