Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Thimble, 5/16 In, SS, PK25
Mfr # 1DLH2
Zoro # G3275167
product price: $36.85
/pk 25, $1.47/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Wire Rope Dia. 5/16 in
- For Use With 1DMV4
- Finish Natural
- Wire Rope Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLH2
- Zoro # G3275167
- UPC # 190735135006
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Wall Height | 5/32 in |
Loop Inside Length | 1 1/2 in |
Loop Inside Width | 7/8 in |
Inside Wall Width | 1/2 in |
Overall Width | 1 1/4 in |
Compatible Rope Diameter | 5/16 in |
Overall Length | 2 3/32 in |
Details
Item | Wire Rope Thimble |
Material | Stainless Steel |
For Use With | 1DMV4 |
Finish | Natural |
Wall Thickness | 1/32 in |
Lifting Capability | For Lifting |
End Type | Open End |
Description
Wire Rope Thimble, Compatible Rope Diameter 5/16 in, Material Stainless Steel, Overall Length 2 3/32 in, Overall Width 1 1/4 in, Wall Height 5/32 in, Inside Wall Width 1/2 in, Wall Thickness 1/32 in, Loop Inside Length 1 1/2 in, Loop Inside Width 7/8 in, Finish Plain, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Double J Hook (5027WH-GRN)
- BAUER LADDER 7 ft Fiberglass Stepladder (35207)
- R.W. ROGERS CO Poly Wheel, 7/16" Ring Stem, 5", PK2 (CAS652-LC)
- LIFT-ALL Adj Chain Sling, G100, 3/8X14 ft w/Latch (30006LG10)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKJ6)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLF5)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- DAYTON Wire Rope Thimble, 3/16 In, 304 SS, PK25 (1DLG9)
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 (2VKE9)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLE8)
- DAYTON Wire Rope Thimble, 5/16 In, Steel, PK25 (2VKL2)
- Dayton Sleeve & Thimble Kits for Wire Rope