Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Thimble, 3/8 In, Steel, PK25
Mfr # 2VKL3
Zoro # G3380124
product price: $37.75
/pk 25, $1.51/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 3/8 in
- For Use With Cables 2TAF5, 2TAF6, 2TAF7, 2VJJ9, 2VJK1, 2VJK2, 2VJP3, 2VJP4, 2VJP5, 2VJY7, 2VJY8, 2VJY9
- Finish Zinc Plated
- Wire Rope Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKL3
- Zoro # G3380124
- UPC # 190735236659
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Inside Wall Width | 1/2 in |
Overall Length | 2 3/8 in |
Overall Width | 1 7/16 in |
Loop Inside Width | 1 in |
Compatible Rope Diameter | 3/8 in |
Loop Inside Length | 1 5/8 in |
Wall Height | 5/32 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
For Use With | Cables 2TAF5, 2TAF6, 2TAF7, 2VJJ9, 2VJK1, 2VJK2, 2VJP3, 2VJP4, 2VJP5, 2VJY7, 2VJY8, 2VJY9 |
Finish | Zinc Plated |
Wall Thickness | 1/16 in |
End Type | Open End |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/8 in, Material Steel, Overall Length 2 3/8 in, Overall Width 1 7/16 in, Wall Height 5/32 in, Inside Wall Width 1/2 in, Wall Thickness 1/16 in, Loop Inside Length 1 5/8 in, Loop Inside Width 1 in, Finish Zinc Plated, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Silver (EN2803TX6)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE (BOL-36-4.5-BU)
- ZICO Wheel Chock, Al, 6 In. (AC-1)
- ZORO SELECT Rgd Plat Castr, Cast Irn, 8 in, 1750 lb, Gry (1NVU5)
- DAYTON Wire Rope Sleeve, 7/32 In, Copper, PK25 (2VJZ6)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLE4)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKE7)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- Dayton Sleeve & Thimble Kits for Wire Rope