Shop All Sleeve & Thimble Kits for Wire Rope
This Product is Discontinued
Dayton
Wire Rope Thimble, 3/8 In, Steel, PK25 (Discontinued)
Mfr # 1DLG5
Zoro # G0816252
This Product is Discontinued
Key Features
- Material Steel
- For Wire Rope Dia. 3/8 in
- For Use With 1DMV3
- Finish Zinc Plated
- Wire Rope Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLG5
- Zoro # G0816252
- UPC # 190735134955
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Compatible Rope Diameter | 3/8 in |
Wall Height | 5/32 in |
Inside Wall Width | 1/2 in |
Loop Inside Width | 1 in |
Loop Inside Length | 1 5/8 in |
Overall Length | 2 3/8 in |
Overall Width | 1 7/16 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
For Use With | 1DMV3 |
Finish | Zinc Plated |
End Type | Open End |
Lifting Capability | For Lifting |
Wall Thickness | 1/16 in |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/8 in, Material Steel, Overall Length 2 3/8 in, Overall Width 1 7/16 in, Wall Height 5/32 in, Inside Wall Width 1/2 in, Wall Thickness 1/16 in, Loop Inside Length 1 5/8 in, Loop Inside Width 1 in, Finish Zinc Plated, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.