Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Thimble, 3/8 In, SS, PK25
Mfr # 1DLH3
Zoro # G2957281
product price: $52.29
/pk 25, $2.09/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Wire Rope Dia. 3/8 in
- For Use With 1DMV3
- Wire Rope Dia. 3/8"
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLH3
- Zoro # G2957281
- UPC # 190735135013
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Loop Inside Length | 1 11/16 in |
Loop Inside Width | 1 in |
Wall Height | 3/16 in |
Compatible Rope Diameter | 3/8 in |
Overall Length | 2 5/16 in |
Overall Width | 1 1/2 in |
Inside Wall Width | 1/2 in |
Details
Item | Wire Rope Thimble |
Material | Stainless Steel |
For Use With | 1DMV3 |
Finish | Natural |
Wall Thickness | 1/32 in |
Lifting Capability | For Lifting |
End Type | Open End |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/8 in, Material Stainless Steel, Overall Length 2 5/16 in, Overall Width 1 1/2 in, Wall Height 3/16 in, Inside Wall Width 1/2 in, Wall Thickness 1/32 in, Loop Inside Length 1 11/16 in, Loop Inside Width 1 in, Finish Plain, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105164)
- PEERLESS Foundry Hook, 9/32 in., 450 lb., Weld On (FSA050S)
- LITTLE GIANT Wheel Pneumatic, 10 in. (WHPN-1035)
- FAIRBANKS Casters, Polyolefin Swivel, 6" (N22-6-PDR)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- DAYTON Stop Sleeve, 1/8 In, Aluminum, PK50 (2VKC7)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VKA3)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- DAYTON Wire Rope Thimble, 5/16 In, Steel, PK25 (2VKL2)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLF4)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- Dayton Sleeve & Thimble Kits for Wire Rope