Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Thimble, 3/16 In, 304 SS, PK25
Mfr # 1DLG9
Zoro # G0571277
product price: $23.49
/pk 25, $0.94/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- For Wire Rope Dia. 3/16 in
- For Use With 1DMV1, 1DMV2
- Wire Rope Dia. 3/16"
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLG9
- Zoro # G0571277
- UPC # 190735134986
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Compatible Rope Diameter | 3/16 in |
Overall Width | 1 1/8 in |
Wall Height | 5/32 in |
Overall Length | 1 15/16 in |
Loop Inside Width | 23/32 in |
Inside Wall Width | 3/8 in |
Loop Inside Length | 1 7/16 in |
Details
Item | Wire Rope Thimble |
Material | 304 Stainless steel |
For Use With | 1DMV1, 1DMV2 |
Finish | Natural |
Wall Thickness | 1/32 in |
End Type | Open End |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/16 in, Material 304 Stainless Steel, Overall Length 1 15/16 in, Overall Width 1 1/8 in, Wall Height 5/32 in, Inside Wall Width 3/8 in, Wall Thickness 1/32 in, Loop Inside Length 1 7/16 in, Loop Inside Width 23/32 in, Finish Plain, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY S-319AN Standard Shank Hook, 3 ton Load, Steel Alloy (1028732)
- ZORO SELECT Standard Plate Caster, Wheel 10" dia. (P27S-PH100R-16)
- ALBION 5" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1000 lb (16TM05201R)
- ZORO SELECT Tilt Truck, Med-Duty, 1-3/4 cu. yd., Green (1.7 CU-S GREEN)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLE5)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV1 (1DKK1)
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (2VKK8)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLF2)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLF6)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- Dayton Sleeve & Thimble Kits for Wire Rope