Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Thimble, 1/8 In, Steel, PK25
Mfr # 2VKK7
Zoro # G1969457
product price: $14.55
/pk 25, $0.58/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 1/8 in
- For Use With Cables 2RZY7, 2RZY8, 2RZY9, 2TAA6, 2TAA7, 2TAE2, 2TAE3, 2TAE4, 2VJG9, 2VJH1, 2VJH2, 2VJH3, 2VJH4, 2VJH5, 2VJL7, 2VJL8, 2VJW3, 2VJW7, 2VJW8, 2VJW9, 2VJX7, 2VJX8, 2VJX9, 2VJY1, 2VJY2, 2VJY3
- Wire Rope Dia. 1/8"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKK7
- Zoro # G1969457
- UPC # 190735236611
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Loop Inside Length | 1 5/16 in |
Overall Width | 1 1/16 in |
Overall Length | 1 15/16 in |
Loop Inside Width | 11/16 in |
Inside Wall Width | 1/4 in |
Wall Height | 1/8 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
For Use With | Cables 2RZY7, 2RZY8, 2RZY9, 2TAA6, 2TAA7, 2TAE2, 2TAE3, 2TAE4, 2VJG9, 2VJH1, 2VJH2, 2VJH3, 2VJH4, 2VJH5, 2VJL7, 2VJL8, 2VJW3, 2VJW7, 2VJW8, 2VJW9, 2VJX7, 2VJX8, 2VJX9, 2VJY1, 2VJY2, 2VJY3 |
Finish | Zinc Plated |
Lifting Capability | For Lifting |
End Type | Open End |
Wall Thickness | 1/16 in |
Description
Wire Rope Thimble, Compatible Rope Diameter 1/8 in, Material Steel, Overall Length 1 15/16 in, Overall Width 1 1/16 in, Wall Height 1/8 in, Inside Wall Width 1/4 in, Wall Thickness 1/16 in, Loop Inside Length 1 5/16 in, Loop Inside Width 11/16 in, Finish Zinc Plated, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 15-1/2InW (2WJN2)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- ZORO SELECT Rope, 1200ft, Wht, 180lb., Nylon (430080-WHT-01200-05120)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLF2)
- DAYTON Wire Rope Stop Sleeve, 7/32In, Copper, PK10 (2VKE1)
- DAYTON Wire Rope Thimble, 5/16 In, Steel, PK25 (1DLG4)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VKA3)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- Dayton Chains, Ropes & Cables