Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Thimble, 1/16 In, SS, PK25
Mfr # 1DLG6
Zoro # G2396091
product price: $15.59
/pk 25, $0.62/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Wire Rope Dia. 1/16 in
- Finish Zinc Plated
- For Use With 1DMU9, 1DMV3
- Wire Rope Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLG6
- Zoro # G2396091
- UPC # 190735134962
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Loop Inside Length | 5/8 in |
Compatible Rope Diameter | 1/16 in |
Wall Height | 1/16 in |
Overall Length | 15/16 in |
Loop Inside Width | 3/8 in |
Inside Wall Width | 3/16 in |
Overall Width | 5/8 in |
Details
Item | Wire Rope Thimble |
Material | Stainless Steel |
Finish | Zinc Plated |
For Use With | 1DMU9, 1DMV3 |
Wall Thickness | 1/32 in |
End Type | Open End |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 1/16 in, Material Stainless Steel, Overall Length 15/16 in, Overall Width 5/8 in, Wall Height 1/16 in, Inside Wall Width 3/16 in, Wall Thickness 1/32 in, Loop Inside Length 5/8 in, Loop Inside Width 3/8 in, Finish Plain, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1250 lb. (P25S-N050K-14-002)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 48" (AF3048-2R)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (15180)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VKA3)
- DAYTON Wire Rope Sleeve, 3/8 In, Copper, PK25 (1DLF8)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLF2)
- DAYTON 1/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD7)
- DAYTON Wire Rope Sleeve, 1/4 In, Aluminum, PK25 (1DLE1)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLF5)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- Dayton Sleeve & Thimble Kits for Wire Rope