Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Stop Sleeve, 3/32In, Copper, PK50
Mfr # 2VKD6
Zoro # G0827154
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 3/32 in
- For Use With 1DMU9, 1DMV2
- Wire Rope Dia. 3/32"
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VKD6
- Zoro # G0827154
- UPC # 190735236222
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/32 in |
Wire Rope Dia. | 3/32" |
Compatible Rope Diameter | 1/8 in |
Overall Length | 3/8 in |
Outside Diameter | 3/8 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
For Use With | 1DMU9, 1DMV2 |
Finish | Natural |
Lifting Capability | Not for Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/8 in, Material Copper, Overall Length 3/8 in, Outside Diameter 3/8 in, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with No Holes - 2-1/8 x 1-7/8 x 120 Inch Long (D2120)
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- CROSBY Anchor Shackle, 5/8" Body Sz, Painted (1021038)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLF2)
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- DAYTON Stop Sleeve, 5/32 In, Aluminum, PK50 (2VKC8)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (2VKC1)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- DAYTON Wire Rope Sleeve, 5/16 In, Copper, PK25 (2VKC2)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- Dayton Chains, Ropes & Cables