Shop All Sleeve & Thimble Kits for Wire Rope
This Product is Discontinued
Dayton
Wire Rope Stop Sleeve, 3/16In, Copper, PK50 (Discontinued)
Mfr # 2VKF3
Zoro # G2149472
This Product is Discontinued
Key Features
- Material Copper
- For Wire Rope Dia. 3/16 in
- For Use With 1DMV1, 1DMV2
- Wire Rope Dia. 3/16"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKF3
- Zoro # G2149472
- UPC # 190735236369
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Compatible Rope Diameter | 3/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
For Use With | 1DMV1, 1DMV2 |
Finish | Zinc Plated |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 3/16 in, Material Copper, Finish Zinc Plated, Sleeve Type Stop Sleeve, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.