Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Stop Sleeve, 1/8 In, Copper, PK50
Mfr # 2VKE9
Zoro # G1257584
product price: $22.79
/pk 50, $0.46/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/8 in
- For Use With 1DMV1, 1DMV2
- Finish Zinc Plated
- Wire Rope Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKE9
- Zoro # G1257584
- UPC # 190735236345
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Outside Diameter | 3/8 in |
Overall Length | 3/8 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
For Use With | 1DMV1, 1DMV2 |
Finish | Zinc Plated |
Lifting Capability | Not for Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/8 in, Material Copper, Overall Length 3/8 in, Outside Diameter 3/8 in, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (7G100DOSXK/5)
- MAZZELLA Mazzella Lifting B151109 10' Single Leg Chain Sling W/ Grab Hook (S5193210S03)
- ESCO Wheel Dolly (ESC70134)
- MAG-MATE Replacement Handle (PNL1600HDL)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLF4)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- DAYTON 1/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD7)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLE6)
- DAYTON Wire Rope Thimble, 3/16 In, 304 SS, PK25 (1DLG9)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- Dayton Chains, Ropes & Cables