Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Stop Sleeve, 1/32In, Copper, PK50
Mfr # 2VKE5
Zoro # G1671503
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/32 in
- Finish Zinc Plated
- Wire Rope Dia. 1/32"
- Overall Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VKE5
- Zoro # G1671503
- UPC # 190735236307
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/32 in |
Wire Rope Dia. | 1/32" |
Overall Length | 1/8 in |
Compatible Rope Diameter | 1/16 in |
Outside Diameter | 1/4 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
Finish | Zinc Plated |
Lifting Capability | Not for Lifting |
Shop By | Closeouts |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/16 in, Material Copper, Overall Length 1/8 in, Outside Diameter 1/4 in, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Long Axle Kit (2002-313)
- COMPONENT HARDWARE Med Duty 1-1/2" Expanding Stem Caster 5" (CMS3-5RPB)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLE5)
- DAYTON Stop Sleeve, 5/32 In, Aluminum, PK50 (2VKC8)
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ9)
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 (1DLE3)
- Dayton Sleeve & Thimble Kits for Wire Rope