Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Stop Sleeve, 1/32In, Copper, PK50
Mfr # 2VKD3
Zoro # G3244656
product price: $4.99
/pk 50, $0.10/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/32 in
- Wire Rope Dia. 1/32"
- Finish Natural
- Overall Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKD3
- Zoro # G3244656
- UPC # 190735236192
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/32 in |
Wire Rope Dia. | 1/32" |
Overall Length | 1/8 in |
Outside Diameter | 1/4 in |
Compatible Rope Diameter | 1/16 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
Finish | Natural |
Lifting Capability | Not for Lifting |
Shop By | Closeouts |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/16 in, Material Copper, Overall Length 1/8 in, Outside Diameter 1/4 in, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 4 ft. (1DNE8)
- THERN Davit Crane Up To 1200Lb Cap W/ Spur Gea (5PT10S-M3)
- VESTIL Manual Trolley, 600 lb. Capacity (QIT-06)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 16800 lb Cap (EN180X3)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (2VKK8)
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 (2VKE9)
- DAYTON Wire Rope Sleeve, 3/8 In, Copper, PK25 (1DLF8)
- DAYTON Stop Sleeve, 3/32 In, Aluminum, PK50 (2VKC6)
- DAYTON Wire Rope Stop Sleeve, 7/32In, Copper, PK10 (2VKE1)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VKA3)
- LOOS Cylindrical Terminal, 3/32 In, 303/304 SS (ST24-3)
- Dayton Sleeve & Thimble Kits for Wire Rope