Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Stop Sleeve, 1/16In, Copper, PK50
Mfr # 2VKE7
Zoro # G2272995
product price: $6.55
/pk 50, $0.13/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/16 in
- Wire Rope Dia. 1/16"
- For Use With 1DMU9, 1DMV2
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKE7
- Zoro # G2272995
- UPC # 190735236321
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Overall Length | 1/4 in |
Compatible Rope Diameter | 1/16 in |
Outside Diameter | 1/4 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
For Use With | 1DMU9, 1DMV2 |
Finish | Zinc Plated |
Lifting Capability | Not for Lifting |
Shop By | Closeouts |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/16 in, Material Copper, Overall Length 1/4 in, Outside Diameter 1/4 in, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE2802NTX4)
- DEWALT 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-24PT)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- B & P MANUFACTURING Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. (8023-030)
- DAYTON Wire Rope Thimble, 5/16 In, Steel, PK25 (1DLG4)
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 (1DLE3)
- DAYTON Wire Rope Sleeve, 1/4 In, Aluminum, PK25 (1DLE1)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV1 (1DKK1)
- DAYTON Wire Rope Thimble, 1/2 In, Steel, PK25 (2VKL5)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ9)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- Dayton Chains, Ropes & Cables