Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 5/16 In, Copper, PK25
Mfr # 2VKC2
Zoro # G1865796
product price: $155.99
/pk 25, $6.24/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 5/16 in
- For Use With 1DMV4
- Finish Zinc Plated
- Wire Rope Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKC2
- Zoro # G1865796
- UPC # 190735236093
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Compatible Rope Diameter | 5/16 in |
Outside Diameter | 1 1/4 in |
Overall Length | 5/8 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
For Use With | 1DMV4 |
Finish | Zinc Plated |
Lifting Capability | For Lifting |
Number of Compressions | 0 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 5/16 in, Material Copper, Overall Length 5/8 in, Outside Diameter 1 1/4 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Kit, Rung Lock, 11-1/2 In, PR (PK100C)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-20)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- DAYTON Wire Rope Thimble, 1/2 In, Steel, PK25 (2VKL5)
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLF6)
- DAYTON Stop Sleeve, 3/32 In, Aluminum, PK50 (2VKC6)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLE6)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLE4)
- Dayton Chains, Ropes & Cables