Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 5/16 In, Aluminum, PK25
Mfr # 1DLE2
Zoro # G2563705
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- For Wire Rope Dia. 5/16 in
- Wire Rope Dia. 5/16"
- Finish Natural
- For Use With 1DMV4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DLE2
- Zoro # G2563705
- UPC # 190735134757
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Min. Outside Dia. | 3/8 in |
Outside Diameter | 1 1/4 in |
Overall Length | 5/8 in |
Compatible Rope Diameter | 5/16 in |
Details
Item | Wire Rope Sleeve |
Material | Aluminum Alloy |
Finish | Natural |
For Use With | 1DMV4 |
Number of Compressions | 0 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 5/16 in, Material Aluminum Alloy, Overall Length 5/8 in, Outside Diameter 1 1/4 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUG-ALL Reversible Handle, For Use With 4000-20 Hoist, Blue (198-ENG)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Green Vinyl (G08-EEX-XBN)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- DAYTON Wire Rope Thimble, 5/16 In, SS, PK25 (1DLH2)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- DAYTON Wire Rope Sleeve, 1/4 In, Aluminum, PK25 (1DLE1)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLF6)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Cable Thimbles 5PK (71987)
- Dayton Chains, Ropes & Cables