Shop All Sleeve & Thimble Kits for Wire Rope
This Product is Discontinued
Dayton
Wire Rope Sleeve, 3/8 In, Copper, PK25 (Discontinued)
Mfr # 2VKC3
Zoro # G2387463
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Copper
- For Wire Rope Dia. 3/8 in
- Finish Zinc Plated
- For Use With 1DMV3
- Wire Rope Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKC3
- Zoro # G2387463
- UPC # 190735236109
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Outside Diameter | 1 1/2 in |
Overall Length | 3/4 in |
Compatible Rope Diameter | 3/8 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
Finish | Zinc Plated |
For Use With | 1DMV3 |
Number of Compressions | 0 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/8 in, Material Copper, Overall Length 3/4 in, Outside Diameter 1 1/2 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.