Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 3/8 In, Aluminum, PK25
Mfr # 1DLE3
Zoro # G2724233
product price: $38.85
/pk 25, $1.55/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- For Wire Rope Dia. 3/8 in
- Finish Natural
- For Use With 1DMV3
- Wire Rope Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLE3
- Zoro # G2724233
- UPC # 190735134764
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Outside Diameter | 1 1/2 in |
Compatible Rope Diameter | 3/8 in |
Overall Length | 3/4 in |
Details
Item | Wire Rope Sleeve |
Material | Aluminum Alloy |
Finish | Natural |
For Use With | 1DMV3 |
Number of Compressions | 0 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/8 in, Material Aluminum Alloy, Overall Length 3/4 in, Outside Diameter 1 1/2 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Hex Head Bolt, M12, 1.25" x 160" (606245)
- HALLOWELL Prtbl Gate, for Corridor Widths, 7ft-12ft (P601-12)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-G-YL)
- OTC Dual Wheel Dolly, High Lift, 47-41/64 in L (5105B)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV1 (1DKK1)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLE8)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKK3)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLF6)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- Dayton Sleeve & Thimble Kits for Wire Rope