Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 3/32 In, Copper, PK25
Mfr # 1DLF3
Zoro # G3317036
product price: $9.25
/pk 25, $0.37/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 3/32 in
- For Use With 1DMV2
- Wire Rope Dia. 3/32"
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLF3
- Zoro # G3317036
- UPC # 190735134856
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/32 in |
Wire Rope Dia. | 3/32" |
Overall Length | 1/4 in |
Outside Diameter | 1/2 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
For Use With | 1DMV2 |
Finish | Tin Plated |
Includes | 10-17/64 in L, 12-45/64 inH, 7-1/16 inW |
Lifting Capability | For Lifting |
Number of Compressions | 0 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Material Copper, Overall Length 1/4 in, Outside Diameter 1/2 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- FAIRBANKS Casters, Semi Steel, Rigid, 6" (N32-6-IRB)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 42-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2436-95)
- ZORO SELECT Bollard, 10-1/4 in. L, 33 lb. (BOL-RF-42-4.5)
- DAYTON Wire Rope Thimble, 1/8 In, SS, PK25 (1DLG8)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ4)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- DAYTON Wire Rope Sleeve, 5/16 In, Copper, PK25 (2VKC2)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLE6)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- Dayton Sleeve & Thimble Kits for Wire Rope