Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 3/32 In, Copper, PK25
Mfr # 1DLE5
Zoro # G0331107
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 3/32 in
- Finish Natural
- Wire Rope Dia. 3/32"
- For Use With 1DMU9, 1DMV2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DLE5
- Zoro # G0331107
- UPC # 190735134788
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/32 in |
Wire Rope Dia. | 3/32" |
Overall Length | 1/4 in |
Compatible Rope Diameter | 1/8 in |
Outside Diameter | 1/2 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
Finish | Natural |
For Use With | 1DMU9, 1DMV2 |
Number of Compressions | 0 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Material Copper, Overall Length 1/4 in, Outside Diameter 1/2 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U321)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018525)
- DAYTON Wire Rope Thimble, 5/16 In, Steel, PK25 (2VKL2)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLF5)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV1 (1DKK1)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLF6)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- Dayton Chains, Ropes & Cables