Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 3/32 In, Aluminum, PK25
Mfr # 2VJZ1
Zoro # G1511106
product price: $6.25
/pk 25, $0.25/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- For Wire Rope Dia. 3/32 in
- Finish Natural
- Wire Rope Dia. 3/32"
- For Use With 1DMU9, 1DMV2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJZ1
- Zoro # G1511106
- UPC # 190735235904
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/32 in |
Wire Rope Dia. | 3/32" |
Overall Length | 1/4 in |
Outside Diameter | 1/2 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Sleeve |
Material | Aluminum Alloy |
Finish | Natural |
For Use With | 1DMU9, 1DMV2 |
Number of Compressions | 0 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Material Aluminum Alloy, Overall Length 1/4 in, Outside Diameter 1/2 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Hoist Carrier / Rotator (DCT-75)
- US CARGO CONTROL 2" x 10' Gray Endless Ratchet Strap (5310FE-GRY)
- ZORO SELECT Post Sleeve, 4-1/2In Dia, 52In, Lime Green (CL1385LGWT)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLE6)
- DAYTON 1/8 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD8)
- DAYTON Wire Rope Stop Sleeve, 7/32In, Copper, PK10 (2VKE1)
- DAYTON 3/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD9)
- DAYTON Wire Rope Thimble, 1/8 In, SS, PK25 (1DLG8)
- DAYTON Stop Sleeve, 5/32 In, Aluminum, PK50 (2VKC8)
- Dayton Chains, Ropes & Cables