Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 1/8 In, Copper, PK25
Mfr # 2VKA6
Zoro # G1182465
product price: $22.99
/pk 25, $0.92/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/8 in
- Wire Rope Dia. 1/8"
- Finish Zinc Plated
- For Use With 1DMV1, 1DMV2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKA6
- Zoro # G1182465
- UPC # 190735236048
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Outside Diameter | 5/8 in |
Overall Length | 3/8 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
Finish | Zinc Plated |
For Use With | 1DMV1, 1DMV2 |
Lifting Capability | For Lifting |
Number of Compressions | 0 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Material Copper, Overall Length 3/8 in, Outside Diameter 5/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 1200 lb (B1202B)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, Twisted Snap Hk (TE60507)
- VESTIL Alum. Grip Walk Ramp w/Rail, 39.38x108.5 (AWR-G-38-9A-HR)
- VESTIL Handle Kit Left and Right (12-154-005)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VJZ8)
- DAYTON Stop Sleeve, 5/16 In, Aluminum, PK10 (2VKD2)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKE5)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- DAYTON Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1 (1DKJ8)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV1 (1DKK1)
- Dayton Chains, Ropes & Cables