Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 1/8 In, Copper, PK25
Mfr # 1DLF4
Zoro # G1358445
product price: $17.89
/pk 25, $0.72/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/8 in
- Finish Tin Plated
- Wire Rope Dia. 1/8"
- For Use With 1DMU9, 1DMV1, 1DMV2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLF4
- Zoro # G1358445
- UPC # 190735134863
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Outside Diameter | 5/8 in |
Overall Length | 3/8 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
Finish | Tin Plated |
For Use With | 1DMU9, 1DMV1, 1DMV2 |
Lifting Capability | For Lifting |
Number of Compressions | 0 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Material Copper, Overall Length 3/8 in, Outside Diameter 5/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-AC)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-RED-TP3-2-R-2)
- COTTERMAN Storage Tank Ladder, Steel, 10 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST10AL C1)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLE4)
- DAYTON Wire Rope Thimble, 3/16 In, 304 SS, PK25 (1DLG9)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV1 (1DKK1)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKJ6)
- LOOS Wire Rope Thimble, 3/16 In, 302/304 SS (AN100-C6)
- Dayton Sleeve & Thimble Kits for Wire Rope