Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 1/4 In, Copper, PK25
Mfr # 2VKC1
Zoro # G3135544
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/4 in
- Wire Rope Dia. 1/4"
- Finish Zinc Plated
- For Use With 1DMV1, 1DMV4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VKC1
- Zoro # G3135544
- UPC # 190735236086
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Compatible Rope Diameter | 1/4 in |
Overall Length | 1/2 in |
Outside Diameter | 1 1/8 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
Finish | Zinc Plated |
For Use With | 1DMV1, 1DMV4 |
Lifting Capability | For Lifting |
Number of Compressions | 0 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/4 in, Material Copper, Overall Length 1/2 in, Outside Diameter 1 1/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Blue, 24 in. L, 1-1/2 in. W (BBC24NBL)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE1801DTX2)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- WESCO Stair Climbing Hand Truck (274101)
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- DAYTON 3/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD9)
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 (1DLE3)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- DAYTON Stop Sleeve, 3/16 In, Aluminum, PK50 (2VKC9)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- Dayton Chains, Ropes & Cables