Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 1/4 In, Copper, PK25
Mfr # 1DLF6
Zoro # G2317201
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/4 in
- Wire Rope Dia. 1/4"
- For Use With 1DMV1
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DLF6
- Zoro # G2317201
- UPC # 190735134887
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Compatible Rope Diameter | 1/4 in |
Outside Diameter | 1 1/8 in |
Overall Length | 1/2 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
For Use With | 1DMV1 |
Finish | Tin Plated |
Number of Compressions | 0 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/4 in, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- VESTIL Steel Fixed Crane 20' Locking 2K (FHS-2-20-TLC)
- CM Brake Disc Washer (40904)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 18" x 30" Shelf (DS1830X35PY)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLE5)
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- DAYTON Wire Rope Sleeve, 7/32 In, Copper, PK25 (2VJZ6)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV1 (1DKK1)
- LOCOLOC Aluminum Sleeve, Fit 5/16" Cable, PK30 (SL1-10)
- Dayton Sleeve & Thimble Kits for Wire Rope