Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 1/4 In, Aluminum, PK25
Mfr # 1DLE1
Zoro # G2829671
product price: $15.29
/pk 25, $0.61/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- For Wire Rope Dia. 1/4 in
- Finish Natural
- For Use With 1DMV1, 1DMV4
- Wire Rope Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLE1
- Zoro # G2829671
- UPC # 190735134740
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Outside Diameter | 1 1/8 in |
Compatible Rope Diameter | 1/4 in |
Overall Length | 1/2 in |
Details
Item | Wire Rope Sleeve |
Material | Aluminum Alloy |
Finish | Natural |
For Use With | 1DMV1, 1DMV4 |
Lifting Capability | For Lifting |
Number of Compressions | 0 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/4 in, Material Aluminum Alloy, Overall Length 1/2 in, Outside Diameter 1 1/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11902)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 900 lb. (P-N-060X020/050R-001)
- WERNER 6 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7303-4C)
- DAYTON Wire Rope Thimble, 1/2 In, Steel, PK25 (2VKL5)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (2VKA4)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (2VKA5)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- DAYTON Wire Rope Thimble, 1/16 In, SS, PK25 (1DLG6)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLF4)
- SELKIRK Thimble Wall Insultd 6In (206463)
- Dayton Sleeve & Thimble Kits for Wire Rope