Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 1/32 In, Copper, PK25
Mfr # 2VKA2
Zoro # G2058113
product price: $7.09
/pk 25, $0.28/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/32 in
- Wire Rope Dia. 1/32"
- Finish Zinc Plated
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKA2
- Zoro # G2058113
- UPC # 190735236000
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/32 in |
Wire Rope Dia. | 1/32" |
Outside Diameter | 1/4 in |
Compatible Rope Diameter | 1/16 in |
Overall Length | 1/8 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
Finish | Zinc Plated |
Number of Compressions | 0 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Material Copper, Overall Length 1/8 in, Outside Diameter 1/4 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Short Axle 16-13/16 In (224996)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with No Holes - 2-1/8 x 1-7/8 x 120 Inch Long (D2120)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (3377 RED)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y490)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKE7)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- DAYTON 3/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD9)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ9)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VKA3)
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- LOCOLOC Aluminum Sleeve, Fit 3/32" Cable, PK270 (SL1-3)
- Dayton Sleeve & Thimble Kits for Wire Rope