Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 1/16 In, Copper, PK25
Mfr # 2VKA4
Zoro # G1720476
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/16 in
- For Use With 1DMU9, 1DMV2
- Wire Rope Dia. 1/16"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKA4
- Zoro # G1720476
- UPC # 190735236024
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Outside Diameter | 3/8 in |
Compatible Rope Diameter | 1/16 in |
Overall Length | 1/4 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
For Use With | 1DMU9, 1DMV2 |
Finish | Zinc Plated |
Lifting Capability | For Lifting |
Number of Compressions | 0 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Material Copper, Overall Length 1/4 in, Outside Diameter 3/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 2" Low Profile Super Duty, 300 lbs Capacity, Mounting Plate Version (TP8020-21-SLB)
- GENIE Cable Assembly, SL/ST25,813 in x 7/32 in. (32905GT)
- LOOS Wire Rope Sleeve, 3/64 In, 304 SS (SL11-1.5)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4C2P6)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLF2)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKE5)
- DAYTON Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1 (1DKJ8)
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 (1DLE3)
- DAYTON Stop Sleeve, 3/16 In, Aluminum, PK50 (2VKC9)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- Dayton Chains, Ropes & Cables