Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
Wire Rope Sleeve, 1/16 In, Copper, PK25
Mfr # 1DLE4
Zoro # G3428966
product price: $6.39
/pk 25, $0.26/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/16 in
- Finish Natural
- Wire Rope Dia. 1/16"
- For Use With 1DMU9, 1DMV2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLE4
- Zoro # G3428966
- UPC # 190735134771
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Compatible Rope Diameter | 1/16 in |
Outside Diameter | 3/8 in |
Overall Length | 1/4 in |
Details
Item | Wire Rope Sleeve |
Material | Copper |
Finish | Natural |
For Use With | 1DMU9, 1DMV2 |
Number of Compressions | 0 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Material Copper, Overall Length 1/4 in, Outside Diameter 3/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Climbing Rope, PES, 3/4 In. dia., 150 ft. L (AG12SP34150RW)
- LIFT-RITE Pallet Jack, 48 in Fork Length, Fixed Fork (LFTSC-27X48-5P)
- KASON Duraglide 5 in Swivel Plate Caster w/ Brake (6C525001PPPGTLB)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2500 lb (75-UIB-0830-S)
- DAYTON Wire Rope Thimble, 1/16 In, SS, PK25 (1DLG6)
- DAYTON Wire Rope Thimble, 1/2 In, Steel, PK25 (2VKL5)
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (1DLG3)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VJZ8)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- Dayton Chains, Ropes & Cables