Shop All Wire Rope Clips
Dayton
Wire Rope Clip, U-Bolt, 3/8 In, 304 SS
Mfr # 2VKH7
Zoro # G1142355
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 3/8 in
- Min. Number of Clips 3
- Material 304 Stainless steel
- Rope Turn Back 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKH7
- Zoro # G1142355
- UPC # 190735236451
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Rope Turnback Length | 6 1/2 in |
Compatible Rope Diameter - Maximum | 3/8 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 3 |
Material | 304 Stainless steel |
Rope Turn Back | 6 1/2 in |
Min. Torque | 45 ft-lb |
Finish | Natural |
Includes | (1) Clip |
Lifting Capability | For Lifting |
Color | Silver |
Minimum Number of Clips Required | 3 |
Fabrication | Cast |
Minimum Installation Torque | 45 ft-lb |
Compatible Core Type | Wire Strand Core |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 3/8 in, Rope Turnback Length 6 1/2 in, Material 304 Stainless Steel, Minimum Installation Torque 45 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Stainless Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4(6MM) SPRING LINK, ZP, UPC, 4410440 (4410440)
- TARPS NOW Curved Roller Track 90 Degree Ceiling Mount 24" Radius (TRACK-CM4)
- DAYTON Electric Energy Meter (MH5RTD1A16G)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- DAYTON Wire Rope Clip, U-Bolt, 5/16 In, 304 SS (2VKH5)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- DAYTON Wire Rope Clip and Thimble Kit, 1/8 In, SS (1DKK9)
- DAYTON Wire Rope Clip, 9/16 In, Maleable Iron (2VKJ7)
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In, SS (1DKL4)
- DAYTON Wire Rope Clip and Thimble Kit, 1/8 In (1DKK4)
- BARON WIRE ROPE CLIP 5/16"" (260-5/16)
- Dayton Chains, Ropes & Cables