Shop All Wire Rope Clips
Dayton
Wire Rope Clip and Thimble Kit, 3/8 In
Mfr # 1DKK8
Zoro # G2202846
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt
- For Wire Rope Dia. 3/8 in
- Material Steel
- Rope Turn Back 6 1/2 in
- Min. Torque 18.5 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DKK8
- Zoro # G2202846
- UPC # 190735134306
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Compatible Rope Diameter | 3/8 in |
Rope Turnback Length | 6 1/2 in |
Thimble Loop Inside Length | 2 3/8 in |
Thimble Loop Inside Width | 1 1/2 in |
Details
Item | Wire Rope Clip and Thimble Kit |
Clip Type | U-Bolt |
Material | Steel |
Rope Turn Back | 6 1/2 in |
Min. Torque | 18.5 ft-lb |
Includes | (1) Thimble, (2) Clips |
Finish | Galvanized |
Number of Clips Included | 2 |
Fitting Types Included | U-Bolt Clip, Thimble |
Thimble Material | Steel |
Number of Thimbles Included | 1 |
Lifting Capability | For Lifting |
Thimble Finish | Galvanized |
Total Number of Fittings Included | 3 |
Number of Sleeves Included | 0 |
Compatible Rope Material | Galvanized Steel |
Clip Finish | Galvanized |
Description
Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 3/8 in, Rope Turnback Length 6 1/2 in, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Steel, Sleeve Material Not Applicable, Thimble Material Steel, Thimble Loop Inside Length 2 3/8 in, Thimble Loop Inside Width 1 1/2 in, Compatible Rope Material Galvanized Steel, Thimble Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Professional Grade 24' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39224)
- WESCO Hydraulic Jack, Use W/3W235, 3LB68, 3LB65 (051151)
- LOUISVILLE Label Kit (PK-FM1400HD)
- ZORO SELECT Leveling Caster, 1-3/4" Wheel dia. (HRP-POA 45G)
- DAYTON Wire Rope Clip, 3/16 In, Maleable Iron (2VKJ1)
- DAYTON Wire Rope Clip, 1/2 In, Maleable Iron (2VKJ6)
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS (2VKH3)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In (1DKK6)
- DAYTON Wire Rope Clip, U-Bolt, 3/8 In, 304 SS (2VKH7)
- DAYTON Wire Rope Clip and Thimble Kit, 3/16 In (1DKK5)
- US CARGO CONTROL 1/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC116-25PK)
- Dayton Chains, Ropes & Cables