Shop All Wire Rope Clips
Dayton
Wire Rope Clip and Thimble Kit, 1/8 In
Mfr # 1DKK4
Zoro # G1391415
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt
- For Wire Rope Dia. 1/8 in
- Material Steel
- Rope Turn Back 3 1/4 in
- Min. Torque 30 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DKK4
- Zoro # G1391415
- UPC # 190735134269
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Rope Turnback Length | 3 1/4 in |
Thimble Loop Inside Length | 2 in |
Thimble Loop Inside Width | 1 1/8 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Clip and Thimble Kit |
Clip Type | U-Bolt |
Material | Steel |
Rope Turn Back | 3 1/4 in |
Min. Torque | 30 in-lb |
Finish | Galvanized |
Includes | (1) Thimble, (2) Clips |
Number of Sleeves Included | 0 |
Fitting Types Included | U-Bolt Clip, Thimble |
Number of Clips Included | 2 |
Thimble Finish | Galvanized |
Lifting Capability | For Lifting |
Number of Thimbles Included | 1 |
Thimble Material | Steel |
Total Number of Fittings Included | 3 |
Clip Finish | Galvanized |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 1/8 in, Rope Turnback Length 3 1/4 in, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Steel, Sleeve Material Not Applicable, Thimble Material Steel, Thimble Loop Inside Length 2 in, Thimble Loop Inside Width 1 1/8 in, Compatible Rope Material Galvanized Steel, Thimble Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK (SCC-100S3504-PNB-2-R3504-2)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-14)
- ZORO SELECT Never Flat Wheel, 10-1/2 In, 350 lb (22NY39)
- WARN INDUSTRIES WINCH ACCESSORIES, BUSHING KIT (69637)
- DAYTON Wire Rope Clip, 1/4 In, Maleable Iron (2VKJ2)
- DAYTON Wire Rope Clip, 9/16 In, Maleable Iron (2VKJ7)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In, SS (1DKL2)
- DAYTON Wire Rope Clip, 7/8 In, Maleable Iron (2VKK1)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK6)
- DAYTON Wire Rope Clip, U-Bolt, 3/8 In, 304 SS (2VKH7)
- CAMPBELL CHAIN & FITTINGS Campbell Electrogalvanized Malleable Iron Wire Rope Clip 1-1/2 in. L (T7670439)
- Dayton Wire Rope Clips