Shop All Wire Rope Clips
Dayton
Wire Rope Clip and Thimble Kit, 1/4 In, SS
Mfr # 1DKL2
Zoro # G2957796
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt
- For Wire Rope Dia. 1/4 in
- Material Stainless Steel
- Rope Turn Back 4 3/4 in
- Min. Torque 15 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DKL2
- Zoro # G2957796
- UPC # 190735134337
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Thimble Loop Inside Width | 1 1/8 in |
Thimble Loop Inside Length | 2 in |
Compatible Rope Diameter | 1/4 in |
Rope Turnback Length | 4 3/4 in |
Details
Item | Wire Rope Clip and Thimble Kit |
Clip Type | U-Bolt |
Material | Stainless Steel |
Rope Turn Back | 4 3/4 in |
Min. Torque | 15 ft-lb |
Includes | (1) Thimble, (2) Clips |
Finish | Bright |
Thimble Material | Stainless Steel |
Lifting Capability | For Lifting |
Number of Thimbles Included | 1 |
Thimble Finish | Plain |
Number of Clips Included | 2 |
Fitting Types Included | U-Bolt Clip, Thimble |
Clip Finish | Plain |
Total Number of Fittings Included | 3 |
Number of Sleeves Included | 0 |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 1/4 in, Rope Turnback Length 4 3/4 in, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Stainless Steel, Sleeve Material Not Applicable, Thimble Material Stainless Steel, Thimble Loop Inside Length 2 in, Thimble Loop Inside Width 1 1/8 in, Compatible Rope Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142424SL)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 250 kg Cap, NBR Foot Pad, Ivory (GDR-60-S-NYN-1/2)
- CAMPBELL CHAIN & FITTINGS 1" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5411695)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZSOC4)
- DAYTON Wire Rope Clip, 3/4 In, Maleable Iron (2VKJ9)
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS (2VKH3)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In (1DKK7)
- DAYTON Wire Rope Clip, U-Bolt, 1 In, Maleable Iron (2VKK2)
- DAYTON Wire Rope Clip, U-Bolt, 3/8 In, 304 SS (2VKH7)
- DAYTON Wire Rope Clip, 1/4 In, Maleable Iron (2VKJ2)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- Dayton Chains, Ropes & Cables