Shop All Wire Rope Clips
Dayton
Wire Rope Clip and Thimble Kit, 1/4 In
Mfr # 1DKK6
Zoro # G0775634
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt
- For Wire Rope Dia. 1/4 in
- Material Steel
- Rope Turn Back 4 3/4 in
- Min. Torque 4.75 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DKK6
- Zoro # G0775634
- UPC # 190735134283
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Thimble Loop Inside Length | 2 in |
Rope Turnback Length | 4 3/4 in |
Thimble Loop Inside Width | 1 1/8 in |
Compatible Rope Diameter | 1/4 in |
Details
Item | Wire Rope Clip and Thimble Kit |
Clip Type | U-Bolt |
Material | Steel |
Rope Turn Back | 4 3/4 in |
Min. Torque | 4.75 in-lb |
Includes | (1) Thimble, (2) Clips |
Finish | Galvanized |
Thimble Material | Steel |
Compatible Rope Material | Galvanized Steel |
Number of Sleeves Included | 0 |
Number of Thimbles Included | 1 |
Number of Clips Included | 2 |
Thimble Finish | Galvanized |
Lifting Capability | For Lifting |
Total Number of Fittings Included | 3 |
Clip Finish | Galvanized |
Fitting Types Included | U-Bolt Clip, Thimble |
Description
Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 1/4 in, Rope Turnback Length 4 3/4 in, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Steel, Sleeve Material Not Applicable, Thimble Material Steel, Thimble Loop Inside Length 2 in, Thimble Loop Inside Width 1 1/8 in, Compatible Rope Material Galvanized Steel, Thimble Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 in., 250 ft, 7 x 7, Orange Vinyl (33RG45)
- MAGLINER High-Pressure Cylinder Retention Bar (460180)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHS112242)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In (1DKK7)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- DAYTON Wire Rope Clip, 3/4 In, Maleable Iron (2VKJ9)
- DAYTON Wire Rope Clip, U-Bolt, 1 In, Maleable Iron (2VKK2)
- DAYTON Wire Rope Clip, U-Bolt, 3/8 In, 304 SS (2VKH7)
- DAYTON Wire Rope Clip, 7/16 In, Maleable Iron (2VKJ5)
- CROSBY Fist Grip, Double Saddle, 3/8in (1010514)
- Dayton Wire Rope Clips