Shop All Wire Rope Clips
Dayton
Wire Rope Clip and Thimble Kit, 1/2 In
Mfr # 2VKK6
Zoro # G0502905
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt
- For Wire Rope Dia. 1/2 in
- Min. Number of Clips 3
- Material 304 Stainless steel
- Rope Turn Back 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VKK6
- Zoro # G0502905
- UPC # 190735236604
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1/2 in |
Wire Rope Dia. | 1/2" |
Rope Turnback Length | 11 1/2 in |
Compatible Rope Diameter | 1/2 in |
Thimble Loop Inside Width | 1 3/4 in |
Thimble Loop Inside Length | 2 3/4 in |
Details
Item | Wire Rope Clip and Thimble Kit |
Clip Type | U-Bolt |
Min. Number of Clips | 3 |
Material | 304 Stainless steel |
Rope Turn Back | 11 1/2 in |
Min. Torque | 65 ft-lb |
Includes | (1) Thimble, (3) Clips |
Finish | Natural |
Number of Clips Included | 2 |
Thimble Finish | Plain |
Lifting Capability | For Lifting |
Thimble Material | Stainless Steel |
Number of Thimbles Included | 1 |
Total Number of Fittings Included | 3 |
Fitting Types Included | U-Bolt Clip, Thimble |
Clip Finish | Plain |
Number of Sleeves Included | 0 |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 1/2 in, Rope Turnback Length 11 1/2 in, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material 304 Stainless Steel, Sleeve Material Not Applicable, Thimble Material Stainless Steel, Thimble Loop Inside Length 2 3/4 in, Thimble Loop Inside Width 1 3/4 in, Compatible Rope Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- ZORO SELECT Wire Cart, 4 Shelf, 48x18x70, Chrome (2HDE6)
- INDUSCO Manila Rope, Block, 5", Triple Wood, w/Hook (16900131)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- DAYTON Wire Rope Clip, U-Bolt, 3/8 In, 304 SS (2VKH7)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- DAYTON Wire Rope Clip, U-Bolt, 1 In, Maleable Iron (2VKK2)
- DAYTON Wire Rope Clip, 3/8 In, Maleable Iron (2VKJ4)
- DAYTON Wire Rope Clip, U-Bolt, 5/16 In, 304 SS (2VKH5)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16In, SS (1DKL3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 18 Wire Rope Clamp (N100-259)
- Dayton Wire Rope Clips